missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Schlenk Flasks, Modified, with High Vacuum Valve
Kjeldahl shape to facilitate heating and stirring
Supplier: Synthware™ F904000H
Description
- Provides easy transfer of liquids and solids
- With 0-4 mm high vacuum valve
- Top with standard taper outer joint
Specifications
| Schlenk Flask, Modified, with High Vacuum Valve | |
| Borosilicate Glass (3.3) | |
| Autoclavable | |
| No | |
| Non-sterile | |
| Round | |
| 1 L |
| 1000 mL | |
| 24/40 | |
| Reusable | |
| Rimmed | |
| A | |
| Stopper | |
| 24/40 |