missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Rotary Evaporator Anti-Splash Adapters
GREENER_CHOICE

Catalog No. 31500621
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 19/22
Upper: 24/40, Lower: 24/40
Upper: 29/42, Lower: 14/20
Upper: 29/42, Lower: 24/40
Upper: 29/42, Lower: 29/42
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31500621 250 mL Upper: 29/42, Lower: 29/42
31500612 100 mL Upper: 24/40, Lower: 14/20
31500613 100 mL Upper: 24/40, Lower: 19/22
31500614 100 mL Upper: 24/40, Lower: 24/40
31500615 100 mL Upper: 29/42, Lower: 14/20
31500616 100 mL Upper: 29/42, Lower: 24/40
31500617 250 mL Upper: 24/40, Lower: 14/20
31500618 250 mL Upper: 24/40, Lower: 19/22
31500619 250 mL Upper: 24/40, Lower: 24/40
31500620 250 mL Upper: 29/42, Lower: 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 31500621 Supplier Synthware™ Supplier No. A288250

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prevents possible contamination from rotary evaporator

  • Placed between vapor tube and evaporation flask on rotary evoprator
  • Prevent contents of flask to be drawn into condensor in event of bumping

Specifications

Standard Taper Joint Upper: 29/42, Lower: 29/42
Product Type Anti-splash Adapter
Material Borosilicate Glass (3.3)
Capacity (Metric) 250 mL