missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Rotary Evaporator Anti-Splash Adapters
GREENER_CHOICE

Catalog No. 31500612
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 19/22
Upper: 24/40, Lower: 24/40
Upper: 29/42, Lower: 14/20
Upper: 29/42, Lower: 24/40
Upper: 29/42, Lower: 29/42
Capacity (Metric):
100 mL
250 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (Metric)
31500612 Upper: 24/40, Lower: 14/20 100 mL
31500613 Upper: 24/40, Lower: 19/22 100 mL
31500614 Upper: 24/40, Lower: 24/40 100 mL
31500615 Upper: 29/42, Lower: 14/20 100 mL
31500616 Upper: 29/42, Lower: 24/40 100 mL
31500617 Upper: 24/40, Lower: 14/20 250 mL
31500618 Upper: 24/40, Lower: 19/22 250 mL
31500619 Upper: 24/40, Lower: 24/40 250 mL
31500620 Upper: 29/42, Lower: 24/40 250 mL
31500621 Upper: 29/42, Lower: 29/42 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 31500612 Supplier Synthware™ Supplier No. A282414

Prevents possible contamination from rotary evaporator

  • Placed between vapor tube and evaporation flask on rotary evoprator
  • Prevent contents of flask to be drawn into condensor in event of bumping

Specifications

Standard Taper Joint Upper: 24/40, Lower: 14/20
Material Borosilicate Glass (3.3)
Product Type Anti-splash Adapter
Capacity (Metric) 100 mL