missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Rotary Evaporator Anti-Splash Adapters, Modified, with Fritted Disc
GREENER_CHOICE

Catalog No. 31500640
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 24/40
Capacity (Metric):
100 mL
250 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (Metric)
31500640 Upper: 24/40, Lower: 24/40 250 mL
31500637 Upper: 24/40, Lower: 14/20 100 mL
31500638 Upper: 24/40, Lower: 24/40 100 mL
31500639 Upper: 24/40, Lower: 14/20 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 31500640 Supplier Synthware™ Supplier No. A464250

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used when foam is likely to be created and drawn into the condenser of rotary evaporator

  • With two 4mm drain holes at base of inner tube to allow solvent to drain back into evaporation flask
  • Extra coarse fritted disc sealed above lower joint reduces foam overflow from being drawn into condenser

Specifications

Material Borosilicate Glass (3.3)
Capacity (Metric) 250 mL
Product Type Anti-splash Adapter with Fritted Disc
Standard Taper Joint Upper: 24/40, Lower: 24/40