missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Rotary Evaporator Anti-Splash Adapters with Fritted Disc
GREENER_CHOICE

Catalog No. 31500626
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 19/22
Upper: 24/40, Lower: 24/40
Capacity (Metric):
100 mL
250 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (Metric)
31500626 Upper: 24/40, Lower: 24/40 250 mL
31500622 Upper: 24/40, Lower: 14/20 100 mL
31500623 Upper: 24/40, Lower: 19/22 100 mL
31500624 Upper: 24/40, Lower: 24/40 100 mL
31500625 Upper: 24/40, Lower: 14/20 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31500626 Supplier Synthware™ Supplier No. A234250

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prevents contents of the flask to be drawn into the condensor in the event of bumping

  • Adapter placed between vapor tube and evaporation flask on rotary evoprator to prevent contents of flask to be drawn into condensor in event of bumping
  • Sealed-in fritted disc reduces foam from being carried over

Specifications

Standard Taper Joint Upper: 24/40, Lower: 24/40
Material Borosilicate Glass (3.3)
Product Type Anti-splash Adapter with Fritted Disc
Capacity (Metric) 250 mL