missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Rotary Evaporator Anti-Splash Adapters, Modified
GREENER_CHOICE

Catalog No. 31500634
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 19/22
Upper: 24/40, Lower: 24/40
Upper: 29/42, Lower: 14/20
Upper: 29/42, Lower: 24/40
Capacity (Metric):
100 mL
250 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (Metric)
31500634 Upper: 29/42, Lower: 24/40 100 mL
31500630 Upper: 24/40, Lower: 14/20 100 mL
31500631 Upper: 24/40, Lower: 19/22 100 mL
31500632 Upper: 24/40, Lower: 24/40 100 mL
31500635 Upper: 24/40, Lower: 14/20 250 mL
31500636 Upper: 24/40, Lower: 24/40 250 mL
31500633 Upper: 29/42, Lower: 14/20 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 31500634 Supplier Synthware™ Supplier No. A602924
Only null left

With two 4 mm drain holes at the base of the inner tube to allow solvent to drain back into the evaporation flask

Introduction: Anti-splash adapter is placed between the vapor tube and the evaporation flask on a rotary evaporator to prevent contents of the flask to be drawn into the condenser in the event of bumping

Specifications

Standard Taper Joint Upper: 29/42, Lower: 24/40
Material Borosilicate Glass (3.3)
Capacity (Metric) 100 mL
Product Type Anti-splash Adapter