missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Reflux Condenser, with Removable Hose Connections

Description
- Coil style reflux condenser with tightly wrapped coil providing maximum cooling
- With top outer standard taper joint and lower inner drip tip joint
Specifications
Specifications
| Diameter (Metric) Outer | 10 mm |
| Standard Taper Joint No | 24/40 |
| Material | Glass |
| Height (Metric) | 375 mm |
| Length (Metric) Jacket | 225 mm |
| Description | Hose connection: 10mm O.D. |
| Type | Reflux Condenser |