missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Reflux Condenser, with Removable Hose Connections
GREENER_CHOICE

Catalog No. 31500751
Change view
Click to view available options
Standard Taper Joint No:
14/20
24/40
Height (Metric):
210 mm
285 mm
305 mm
335 mm
375 mm
Length (Metric) Jacket:
100 mm
125 mm
175 mm
180 mm
225 mm
Description:
Hose connection: 10mm O.D.
Hose connection: 8mm O.D.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No Height (Metric) Length (Metric) Jacket Description
31500751 24/40 335 mm 175 mm Hose connection: 10mm O.D.
31500748 14/20 210 mm 100 mm Hose connection: 8mm O.D.
31500749 14/20 305 mm 180 mm Hose connection: 8mm O.D.
31500750 24/40 285 mm 125 mm Hose connection: 10mm O.D.
31500752 24/40 375 mm 225 mm Hose connection: 10mm O.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31500751 Supplier Synthware™ Supplier No. C564175
Only null left

For use with volatile solvents

  • Coil style reflux condenser with tightly wrapped coil providing maximum cooling
  • With top outer standard taper joint and lower inner drip tip joint

Specifications

Standard Taper Joint No 24/40
Material Glass
Height (Metric) 335 mm
Length (Metric) Jacket 175 mm
Description Hose connection: 10mm O.D.
Type Reflux Condenser