missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Flasks
- Recovery Flasks
- Synthware™ Recovery Flasks
Synthware™ Recovery Flasks
Catalog No. p-7082499

Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
14/20
19/22
24/40
29/42
23 product options available for selection
| Catalog No. | Capacity (Metric) | Standard Taper Joint |
|---|---|---|
| 31501155 | 5 mL | 14/20 |
| 31501158 | 25 mL | 14/20 |
| 31501157 | 10 mL | 19/22 |
| 31501156 | 10 mL | 14/20 |
| 31501159 | 25 mL | 19/22 |
| 31501160 | 25 mL | 24/40 |
| 31501161 | 50 mL | 14/20 |
| 31501162 | 50 mL | 19/22 |
| 31501164 | 100 mL | 14/20 |
| 31501163 | 50 mL | 24/40 |
| 31501165 | 100 mL | 19/22 |
| 31501166 | 100 mL | 24/40 |
| 31501167 | 100 mL | 29/42 |
| 31501168 | 200 mL | 14/20 |
| 31501169 | 200 mL | 24/40 |
| 31501170 | 250 mL | 14/20 |
| 31501172 | 250 mL | 24/40 |
| 31501171 | 250 mL | 19/22 |
| 31501173 | 250 mL | 29/42 |
| 31501174 | 500 mL | 24/40 |
| 31501176 | 1000 mL | 24/40 |
| 31501175 | 500 mL | 29/42 |
| 31501177 | 1000 mL | 29/42 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
Description
- WIth standard taper outer joint
- Heavy wall design for increased safety
- All sizes are hand blown from tubing to ensure uniform wall thickness
Specifications
Specifications
| Description | Recovery flask |
| Capacity (Metric) | 5 mL |
| Standard Taper Joint | 14/20 |