missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Recovery Flasks

Description
- WIth standard taper outer joint
- Heavy wall design for increased safety
- All sizes are hand blown from tubing to ensure uniform wall thickness
Specifications
Specifications
| Description | Recovery flask |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass (3.3) |
| Product Type | Recovery Flask |
| Standard Taper Joint | 24/40 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Joint |
| Sterility | Non-sterile |
| Show More |