missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Reaction Flasks with Glass Stopcock
GREENER_CHOICE

Catalog No. 31501429
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Standard Taper Joint:
14/20
19/22
24/40
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31501429 50 mL 14/20
31501430 100 mL 14/20
31501431 100 mL 19/22
31501432 100 mL 24/40
31501433 250 mL 14/20
31501434 250 mL 24/40
31501435 500 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 31501429 Supplier Synthware™ Supplier No. F531050

With spring retention device for smooth turning purpose

  • Standard taper outer joint
  • Side arm with 2 mm glass stopcock

Specifications

Capacity (Metric) 50 mL
Material Glass
Product Type Reaction flask with glass stopcock
Standard Taper Joint 14/20