missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Reaction Flask, 2-Neck, with Glass Stopcock

Description
- Side arm with 2 mm glass stopcock with constant pressure retention device
Specifications
Specifications
| Description | Joint: 24/40; With center neck and angled side neck standard taper outer joints of same size |
| Capacity (Metric) | 500 mL |
| Material | Glass |
| Product Type | Reaction Flask |
| Standard Taper Joint | 24/40 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Joint |
| Sterility | Non-sterile |
| Show More |