missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Mineral Oil Bubbler
GREENER_CHOICE

Catalog No. 31502283
Change view
Click to view available options
Height (Metric):
185 mm
220 mm
500 mm
Width (Metric):
80 mm
92 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Width (Metric)
31502283 220 mm 92 mm
31500701 185 mm 80 mm
31500702 500 mm 80 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31502283 Supplier Synthware™ Supplier No. B257040D

Mineral Oil Bubbler used to monitor gas flow to reactions while providing a vent to the atmosphere.

  • With 10 mm O.D. hose connection.

Specifications

Material Borosilicate Glass (3.3)
Type Oil Bubbler
Diameter (English) Outside 1.3 in.
Diameter (Metric) Outside 32 mm
Height (English) 8.7 in.
Height (Metric) 220 mm
Width (English) 3.6 in.
Width (Metric) 92 mm
For Use With (Application) Monitoring Gas Flow