missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Liebig Condenser, with Removable Hose Connections

Description
- Joints of same size
Specifications
Specifications
| Standard Taper Joint No | 19/22 |
| Material | Glass |
| Length (Metric) Jacket | 180 mm |
| Description | Hose connection: 8mm O.D. |
| Type | Liebig Condenser |