missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Liebig Condenser, with Removable Hose Connections
GREENER_CHOICE

Catalog No. 31500804
Change view
Click to view available options
Standard Taper Joint No:
14/20
19/22
24/40
Length (Metric) Jacket:
120 mm
180 mm
200 mm
250 mm
300 mm
400 mm
500 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No Length (Metric) Jacket
31500804 19/22 300 mm
31500803 19/22 180 mm
31500802 14/20 120 mm
31500805 24/40 200 mm
31500806 24/40 250 mm
31500807 24/40 300 mm
31500808 24/40 400 mm
31500809 24/40 500 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 31500804 Supplier Synthware™ Supplier No. C509300
Only null left

Condenser has a standard taper outer joint at the top and a lower inner drip tip joint

  • Joints of same size

Specifications

Standard Taper Joint No 19/22
Material Glass
Description Hose connection: 8mm O.D.
Length (Metric) Jacket 300 mm
Type Liebig Condenser