missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Large Cooling Capacity Reflux Condenser with Removable Hose Connections

Description
- Condenser jacket with O.D. of 40mm and 8mm O.D. coil to provide maximum cooling capacity
- Standard taper top outer joint and lower inner joint of same size
Specifications
Specifications
| Length (Metric) Jacket | 125 mm |
| Type | Reflux Condenser |
| Material | Glass |
| Description | Large Cooling Capacity Reflux Condenser with Removable Hose Connection |
| Length (Metric) | 125 mm coil |
| Diameter (Metric) Outer Tubulation | 8 mm |
| Height (Metric) | 300 mm |
| Standard Taper Joint No | 24/40 |