missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Flasks with High Vacuum Valve
GREENER_CHOICE

Catalog No. 31501406
Change view
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Description:
Valve Size: 0-4mm
Valve Size: 0-8mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Description
31501406 10 mL Valve Size: 0-4mm
31501407 50 mL Valve Size: 0-4mm
31501408 100 mL Valve Size: 0-4mm
31501409 250 mL Valve Size: 0-4mm
31501410 250 mL Valve Size: 0-8mm
31501411 500 mL Valve Size: 0-4mm
31501412 1000 mL Valve Size: 0-8mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 31501406 Supplier Synthware™ Supplier No. F490010

With high vacuum valve with PTFE O-ring at tip and PTFE wiper (umbrella) to protect Vilton O-ring on shaft

SYNTHWARE storage flask with high vacuum valve and side arm. Valve has a PTFE O-ring at the tip and PTFE wiper to protect the Viton O-ring on the shaft.

Specifications

Color Clear
Description Valve Size: 0-4mm
Capacity (Metric) 10 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Organic Synthesis