missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Distillation Adapter, Vigreux
Distillation adapter which accommodates a 76mm immersion thermometer
Supplier: Synthware™ A131024
Description
- Distillation adapter which accommodates a 76mm immersion thermometer
- Top standard taper outer joint accommodates a 76mm immersion thermometer
- Bottom and side inner joints at 75° angle to one another
- Top Outer Joint: 10/18
- Side Inner Joint: 24/40
- Bottom Inner Joint: 24/40
Specifications
| 10/18 Top, 24/40 Side, 24/40 Bottom |