missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Coiled Condensers
GREENER_CHOICE

Catalog No. 31500758
Change view
Click to view available options
Length (Metric) Jacket:
100 mm
120 mm
200 mm
300 mm
400 mm
Standard Taper Joint No:
14/20
19/22
24/40
Diameter (Metric) Outer Tubulation:
8 mm
10 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Jacket Standard Taper Joint No Diameter (Metric) Outer Tubulation
31500758 400 mm 24/40 10 mm
31500753 100 mm 14/20 8 mm
31500754 120 mm 14/20 8 mm
31500755 200 mm 19/22 8 mm
31500756 200 mm 24/40 10 mm
31500757 300 mm 24/40 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31500758 Supplier Synthware™ Supplier No. C124400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With an inner coil that coolant is circulated through

  • Upper outer joint and lower inner joint are of the same size.

Specifications

For Use With (Application) Organic Synthesis
Material Glass
Diameter (Metric) Outer Tubulation 10 mm
Length (Metric) Jacket 400 mm
Standard Taper Joint No 24/40
Type Coil Condenser