missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Coiled Condenser, with Removable Hose Connections

Description
- Upper outer joint and lower inner joint of same size
Specifications
Specifications
| Standard Taper Joint No | 24/40 |
| Material | Glass |
| Length (Metric) Jacket | 300 mm |
| Description | Hose connection: 8mm O.D. |
| Type | Coil Condenser |