missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Coiled Condenser, with Removable Hose Connections
GREENER_CHOICE

Catalog No. 31500762
Change view
Click to view available options
Length (Metric) Jacket:
200 mm
300 mm
400 mm
Standard Taper Joint No:
24/40
29/42
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Jacket Standard Taper Joint No
31500762 300 mm 29/42
31500760 300 mm 24/40
31500759 200 mm 24/40
31500761 400 mm 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 31500762 Supplier Synthware™ Supplier No. C528300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With inner coil that coolant is circulated through

  • Upper outer joint and lower inner joint of same size

Specifications

Standard Taper Joint No 29/42
Material Glass
Length (Metric) Jacket 300 mm
Description Hose connection: 8mm O.D.
Type Coil Condenser