missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Coiled Condenser, with Removable Hose Connections
GREENER_CHOICE

Catalog No. 31500760
Change view
Click to view available options
Standard Taper Joint No:
24/40
29/42
Length (Metric) Jacket:
200 mm
300 mm
400 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No Length (Metric) Jacket
31500760 24/40 300 mm
31500759 24/40 200 mm
31500761 24/40 400 mm
31500762 29/42 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 31500760 Supplier Synthware™ Supplier No. C524300

With inner coil that coolant is circulated through

  • Upper outer joint and lower inner joint of same size

Specifications

Standard Taper Joint No 24/40
Material Glass
Length (Metric) Jacket 300 mm
Description Hose connection: 8mm O.D.
Type Coil Condenser