missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Coil Style Reflux Condenser
GREENER_CHOICE

Catalog No. 31500788
Change view
Click to view available options
Standard Taper Joint No:
14/20
19/22
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No
31500788 19/22
31500787 14/20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31500788 Supplier Synthware™ Supplier No. C351922

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Coil length is 100mm in height

  • Condenser w/top outer joint set at 75° angle to body of condenser and lower inner drip tip

Specifications

Length (Metric) Jacket 100 mm
For Use With (Application) Distillation
For Use With (Equipment) Flask
Standard Taper Joint No 19/22
Material Glass
Type Reflux Condenser