missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Chromatography Column with Standard Taper Joint, Reservoir, PTFE Stopcock and Fritted Disc
GREENER_CHOICE

Catalog No. p-7070303
Change view
Click to view available options
Length (Metric):
203 mm
254 mm
305 mm
457 mm
610 mm
Diameter (Metric) Inner:
13.4 mm
20 mm
26 mm
40 mm
53 mm
73 mm
Capacity (Metric) Reservoir:
100 mL
250 mL
500 mL
1000 mL
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Capacity (Metric) Reservoir
31500901 305 mm 13.4 mm 100 mL
31500900 203 mm 13.4 mm 100 mL
31500902 457 mm 13.4 mm 250 mL
31500903 203 mm 20 mm 250 mL
31500904 254 mm 20 mm 250 mL
31500905 305 mm 20 mm 250 mL
31500907 203 mm 26 mm 500 mL
31500906 457 mm 20 mm 250 mL
31500908 254 mm 26 mm 500 mL
31500909 305 mm 26 mm 500 mL
31500910 457 mm 26 mm 500 mL
31500911 203 mm 40 mm 500 mL
31500912 254 mm 40 mm 500 mL
31500913 305 mm 40 mm 500 mL
31500914 457 mm 40 mm 500 mL
31500915 203 mm 53 mm 500 mL
31500916 254 mm 53 mm 500 mL
31500917 305 mm 53 mm 1000 mL
31500918 457 mm 53 mm 1000 mL
31500919 610 mm 53 mm 1000 mL
31500920 203 mm 73 mm 1000 mL
31500921 254 mm 73 mm 1000 mL
31500922 305 mm 73 mm 1000 mL
31500923 610 mm 73 mm 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 31500901 Supplier Synthware™ Supplier No. C391730C
Only null left

For flash chromatography

  • General purpose chromatography column with reservoir, PTFE stopcock and top standard taper outer joint
  • With coarse porosity sealed in fritted disc to support column packing
  • Heavy-wall design increases safety

Specifications

Diameter (Metric) Inner 13.4 mm
Capacity (Metric) Reservoir 100 mL
Size (Metric) Stopcock 2 mm bore
Joint Size 24/40
Length (Metric) 305 mm