missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- Low to Medium Pressure LC Columns
- Synthware™ Chromatography Column with Standard Taper Joint, Reservoir and PTFE Stopcock
Synthware™ Chromatography Column with Standard Taper Joint, Reservoir and PTFE Stopcock
Catalog No. 31500880

Change view
Click to view available options
Length (Metric):
203 mm
254 mm
305 mm
457 mm
Diameter (Metric) Inner:
13.4 mm
20 mm
26 mm
40 mm
53 mm
73 mm
20 product options available for selection
| Catalog No. | Length (Metric) | Diameter (Metric) Inner |
|---|---|---|
| 31500880 | 203 mm | 13.4 mm |
| 31500881 | 305 mm | 13.4 mm |
| 31500882 | 457 mm | 13.4 mm |
| 31500884 | 254 mm | 20 mm |
| 31500883 | 203 mm | 20 mm |
| 31500885 | 305 mm | 20 mm |
| 31500886 | 457 mm | 20 mm |
| 31500887 | 203 mm | 26 mm |
| 31500888 | 254 mm | 26 mm |
| 31500890 | 457 mm | 26 mm |
| 31500891 | 203 mm | 40 mm |
| 31500889 | 305 mm | 26 mm |
| 31500892 | 254 mm | 40 mm |
| 31500893 | 305 mm | 40 mm |
| 31500894 | 457 mm | 40 mm |
| 31500895 | 254 mm | 53 mm |
| 31500896 | 305 mm | 53 mm |
| 31500897 | 457 mm | 53 mm |
| 31500898 | 203 mm | 73 mm |
| 31500899 | 457 mm | 73 mm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
Description
- General purpose chromatography column with reservoir, PTFE stopcock and top standard taper outer joint
- Heavy-wall design increases safety
Specifications
Specifications
| Diameter (Metric) Inner | 13.4 mm |
| Joint Size | 24/40 |
| Size (Metric) Stopcock | 2 mm bore |
| Length (Metric) | 203 mm |