missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Chromatography Column with Spherical Joint, Reservoir and PTFE stopcock
GREENER_CHOICE

Catalog No. p-7070301
Change view
Click to view available options
Length (Metric):
203 mm
254 mm
305 mm
457 mm
Diameter (Metric) Inner:
13.4 mm
20 mm
26 mm
40 mm
Capacity (Metric) Reservoir:
100 mL
250 mL
500 mL
Catalog No. Length (Metric) Diameter (Metric) Inner Capacity (Metric) Reservoir
31500938 203 mm 13.4 mm 100 mL
31500940 457 mm 13.4 mm 250 mL
31500939 305 mm 13.4 mm 100 mL
31500941 203 mm 20 mm 250 mL
31500942 254 mm 20 mm 250 mL
31500944 457 mm 20 mm 500 mL
31500943 305 mm 20 mm 250 mL
31500945 203 mm 26 mm 500 mL
31500946 254 mm 26 mm 500 mL
31500947 305 mm 26 mm 500 mL
31500948 457 mm 26 mm 500 mL
31500949 305 mm 40 mm 500 mL
31500950 457 mm 40 mm 500 mL
13 options

Catalog No. 31500938

Supplier: Synthware™ C381720

Only null left

For flash chromatography

  • General purpose chromatography column with reservoir, PTFE stopcock and top 35/20 spherical joint
  • Heavy-wall design increases safety

Specifications

Diameter (Metric) Inner 13.4 mm
Joint Size 35/20
Capacity (Metric) Reservoir 100 mL
Size (Metric) Stopcock 2 mm bore
Length (Metric) 203 mm