missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Chromatography Column with Spherical Joint, Reservoir, Fritted Disc and PTFE Stopcock
GREENER_CHOICE

Catalog No. p-7070302
Change view
Click to view available options
Length (Metric):
203 mm
254 mm
305 mm
457 mm
Diameter (Metric) Inner:
13.4 mm
20 mm
26 mm
40 mm
Capacity (Metric) Reservoir:
100 mL
250 mL
500 mL
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Capacity (Metric) Reservoir
31500951 203 mm 13.4 mm 100 mL
31500952 305 mm 13.4 mm 100 mL
31500953 457 mm 13.4 mm 250 mL
31500954 203 mm 20 mm 250 mL
31500955 254 mm 20 mm 250 mL
31500956 305 mm 20 mm 250 mL
31500957 457 mm 20 mm 500 mL
31500958 203 mm 26 mm 500 mL
31500959 254 mm 26 mm 500 mL
31500960 305 mm 26 mm 500 mL
31500963 457 mm 40 mm 500 mL
31500962 305 mm 40 mm 500 mL
31500961 457 mm 26 mm 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 31500951 Supplier Synthware™ Supplier No. C381720C
Only null left

For flash chromatography

  • General purpose chromatography column with reservoir, PTFE stopcock and top 35/20 spherical joint
  • With coarse porosity fritted disc to support column packing
  • Heavy-wall design increases safety

Specifications

Diameter (Metric) Inner 13.4 mm
Size (Metric) Stopcock 2 mm bore
Joint Size 35/20
Capacity (Metric) Reservoir 100 mL
Length (Metric) 203 mm