missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Chromatography Column with Spherical Joint, Reservoir, Fritted Disc and PTFE Stopcock

Description
- General purpose chromatography column with reservoir, PTFE stopcock and top 35/20 spherical joint
- With coarse porosity fritted disc to support column packing
- Heavy-wall design increases safety
Specifications
Specifications
| Length (Metric) | 457 mm |
| Size (Metric) Stopcock | 2 mm bore |
| Capacity (Metric) Reservoir | 500 mL |
| Joint Size | 35/20 |
| Diameter (Metric) Inner | 40 mm |