missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Chromatography Column with Spherical Joint, PTFE stopcock and Fritted Disc

Description
- Equipped with PTFE stopcock and top 35/20 socket joint
- With coarse porosity fritted disc to support packing material
- Synthware columns designed with heavy-walls for increased safety
Specifications
Specifications
| Type | Spherical joint |
| Diameter (Metric) Inner | 13.4 mm |
| Joint Size | 35/20 |
| Size (Metric) Stopcock | 2 mm bore |
| Length (Metric) | 203 mm |