missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Chromatography Column with Spherical Joint, PTFE stopcock and Fritted Disc
GREENER_CHOICE

Catalog No. 31500929
Change view
Click to view available options
Length (Metric):
203 mm
254 mm
305 mm
457 mm
Diameter (Metric) Inner:
13.4 mm
20 mm
26 mm
40 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
31500929 203 mm 13.4 mm
31500930 254 mm 13.4 mm
31500931 305 mm 13.4 mm
31500932 254 mm 20 mm
31500933 457 mm 20 mm
31500935 457 mm 26 mm
31500934 305 mm 26 mm
31500936 305 mm 40 mm
31500937 457 mm 40 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 31500929 Supplier Synthware™ Supplier No. C195171C
Only null left

General purpose chromatography column for flash chromatography

  • Equipped with PTFE stopcock and top 35/20 socket joint
  • With coarse porosity fritted disc to support packing material
  • Synthware columns designed with heavy-walls for increased safety

Specifications

Type Spherical joint
Diameter (Metric) Inner 13.4 mm
Joint Size 35/20
Size (Metric) Stopcock 2 mm bore
Length (Metric) 203 mm