missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- Low to Medium Pressure LC Columns
- Synthware™ Chromatography Column with PTFE Stopcock, Fritted Disc
Synthware™ Chromatography Column with PTFE Stopcock, Fritted Disc
Catalog No. 31500993

Change view
Click to view available options
Length (Metric):
203 mm
254 mm
305 mm
457 mm
610 mm
Diameter (Metric) Inner:
13.4 mm
20 mm
26 mm
40 mm
53 mm
73 mm
Size (Metric) Stopcock:
2 mm bore
4 mm bore
Diameter (Metric) Outer:
17 mm
26 mm
32 mm
46 mm
60 mm
80 mm
18 product options available for selection
| Catalog No. | Length (Metric) | Diameter (Metric) Inner | Size (Metric) Stopcock | Diameter (Metric) Outer |
|---|---|---|---|---|
| 31500993 | 457 mm | 20 mm | 2 mm bore | 26 mm |
| 31500986 | 203 mm | 13.4 mm | 2 mm bore | 17 mm |
| 31500987 | 254 mm | 13.4 mm | 2 mm bore | 17 mm |
| 31500988 | 305 mm | 13.4 mm | 2 mm bore | 17 mm |
| 31500989 | 457 mm | 13.4 mm | 2 mm bore | 17 mm |
| 31500990 | 203 mm | 20 mm | 2 mm bore | 26 mm |
| 31500991 | 254 mm | 20 mm | 2 mm bore | 26 mm |
| 31500992 | 305 mm | 20 mm | 2 mm bore | 26 mm |
| 31500995 | 305 mm | 26 mm | 2 mm bore | 32 mm |
| 31500997 | 203 mm | 40 mm | 2 mm bore | 46 mm |
| 31500996 | 457 mm | 26 mm | 2 mm bore | 32 mm |
| 31500994 | 254 mm | 26 mm | 2 mm bore | 32 mm |
| 31500998 | 254 mm | 40 mm | 2 mm bore | 46 mm |
| 31500999 | 305 mm | 40 mm | 2 mm bore | 46 mm |
| 31501000 | 457 mm | 40 mm | 2 mm bore | 46 mm |
| 31501001 | 457 mm | 53 mm | 4 mm bore | 60 mm |
| 31501002 | 610 mm | 53 mm | 4 mm bore | 60 mm |
| 31501003 | 305 mm | 73 mm | 4 mm bore | 80 mm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
Catalog No.
31500993
Supplier
Synthware™
Supplier No.
C362640C
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
- General purpose chromatography column with PTFE stopcock.
- With reinforced beaded top and coarse porosity fritted disc to support column packing.
- Heavy-wall design increases safety.
Specifications
Specifications
| Pore Size | 40 to 80 μm |
| Length (Metric) | 457 mm |
| Diameter (Metric) Outer | 26 mm |
| Size (Metric) Stopcock | 2 mm bore |
| Type | Chromatography Column |
| Diameter (Metric) Inner | 20 mm |