missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Chromatography Column with PTFE Stopcock
GREENER_CHOICE

Catalog No. 31500985
Change view
Click to view available options
Length (Metric):
203 mm
254 mm
305 mm
406 mm
457 mm
610 mm
Diameter (Metric) Inner:
10 mm
13.4 mm
20 mm
26 mm
40 mm
53 mm
73 mm
Size (Metric) Stopcock:
2 mm bore
4 mm bore
Diameter (Metric) Outer:
13 mm
17 mm
26 mm
32 mm
46 mm
60 mm
80 mm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Size (Metric) Stopcock Diameter (Metric) Outer
31500985 305 mm 73 mm 4 mm bore 80 mm
31500971 305 mm 10 mm 2 mm bore 13 mm
31500970 203 mm 10 mm 2 mm bore 13 mm
31500972 406 mm 10 mm 2 mm bore 13 mm
31500973 203 mm 13.4 mm 2 mm bore 17 mm
31500974 254 mm 13.4 mm 2 mm bore 17 mm
31500975 305 mm 13.4 mm 2 mm bore 17 mm
31500976 203 mm 20 mm 2 mm bore 26 mm
31500977 254 mm 20 mm 2 mm bore 26 mm
31500978 305 mm 20 mm 2 mm bore 26 mm
31500980 254 mm 26 mm 2 mm bore 32 mm
31500979 457 mm 20 mm 2 mm bore 26 mm
31500984 610 mm 53 mm 4 mm bore 60 mm
31500983 457 mm 53 mm 4 mm bore 60 mm
31500982 305 mm 53 mm 4 mm bore 60 mm
31500981 457 mm 40 mm 2 mm bore 46 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 31500985 Supplier Synthware™ Supplier No. C368030

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Chromatography Column with PTFE Stopcock for flash chromatography.

  • General purpose chromatography column with PTFE stopcock.
  • With reinforced beaded top.
  • Heavy-wall design increases safety.

Specifications

Length (Metric) 305 mm
Diameter (Metric) Outer 80 mm
Size (Metric) Stopcock 4 mm bore
Type Chromatography Column
Diameter (Metric) Inner 73 mm