missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- Low to Medium Pressure LC Columns
- Synthware™ Chromatography Column with PTFE Stopcock
Synthware™ Chromatography Column with PTFE Stopcock
Catalog No. 31500971

Change view
Click to view available options
Length (Metric):
203 mm
254 mm
305 mm
406 mm
457 mm
610 mm
Diameter (Metric) Inner:
10 mm
13.4 mm
20 mm
26 mm
40 mm
53 mm
73 mm
Size (Metric) Stopcock:
2 mm bore
4 mm bore
Diameter (Metric) Outer:
13 mm
17 mm
26 mm
32 mm
46 mm
60 mm
80 mm
16 product options available for selection
| Catalog No. | Length (Metric) | Diameter (Metric) Inner | Size (Metric) Stopcock | Diameter (Metric) Outer |
|---|---|---|---|---|
| 31500971 | 305 mm | 10 mm | 2 mm bore | 13 mm |
| 31500970 | 203 mm | 10 mm | 2 mm bore | 13 mm |
| 31500972 | 406 mm | 10 mm | 2 mm bore | 13 mm |
| 31500973 | 203 mm | 13.4 mm | 2 mm bore | 17 mm |
| 31500974 | 254 mm | 13.4 mm | 2 mm bore | 17 mm |
| 31500975 | 305 mm | 13.4 mm | 2 mm bore | 17 mm |
| 31500976 | 203 mm | 20 mm | 2 mm bore | 26 mm |
| 31500977 | 254 mm | 20 mm | 2 mm bore | 26 mm |
| 31500978 | 305 mm | 20 mm | 2 mm bore | 26 mm |
| 31500980 | 254 mm | 26 mm | 2 mm bore | 32 mm |
| 31500979 | 457 mm | 20 mm | 2 mm bore | 26 mm |
| 31500984 | 610 mm | 53 mm | 4 mm bore | 60 mm |
| 31500983 | 457 mm | 53 mm | 4 mm bore | 60 mm |
| 31500985 | 305 mm | 73 mm | 4 mm bore | 80 mm |
| 31500982 | 305 mm | 53 mm | 4 mm bore | 60 mm |
| 31500981 | 457 mm | 40 mm | 2 mm bore | 46 mm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
Description
- General purpose chromatography column with PTFE stopcock.
- With reinforced beaded top.
- Heavy-wall design increases safety.
Specifications
Specifications
| Length (Metric) | 305 mm |
| Diameter (Metric) Outer | 13 mm |
| Size (Metric) Stopcock | 2 mm bore |
| Type | Chromatography Column |
| Diameter (Metric) Inner | 10 mm |