missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Buchner Funnels with Inner Joint and Perforated Glass Plate

Description
- Lower standard taper inner joint
- Hose connector for connection to vacuum source
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Material | Borosilicate Glass (3.3) |
| Color | Clear |
| Diameter (Metric) Disc | 32mm |
| Joint Number | 14/20 |
| Product Type | Buchner Funnels with Inner Joint and Perforated Glass Plate |