missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Anti-Climb Adapters
GREENER_CHOICE

Catalog No. p-6613051
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 19/22
Upper: 24/40, Lower: 24/40
Upper: 29/42, Lower: 24/40
Capacity (Metric):
100 mL
250 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (Metric)
31500603 Upper: 24/40, Lower: 14/20 100 mL
31500604 Upper: 24/40, Lower: 19/22 100 mL
31500605 Upper: 24/40, Lower: 24/40 100 mL
31500606 Upper: 24/40, Lower: 14/20 250 mL
31500607 Upper: 24/40, Lower: 24/40 250 mL
31500608 Upper: 29/42, Lower: 24/40 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31500603 Supplier Synthware™ Supplier No. A272414
Only null left

Trap provides extended volume for reactions that have tendency to foam excessively

Inner vapor tube sealed to top of the trap to prevent entry into the condenser

Specifications

Standard Taper Joint Upper: 24/40, Lower: 14/20
Material Borosilicate Glass (3.3)
Capacity (Metric) 100 mL
Product Type Anti-climb Adapter