missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Addition Funnels with High Vacuum Valve
GREENER_CHOICE

Catalog No. 31501567
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
Joint Number:
14/20
24/40
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Joint Number
31501567 250 mL 24/40
31501566 100 mL 14/20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31501567 Supplier Synthware™ Supplier No. F554200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for filling containers

  • Upper outer and lower inner standard taper joints of same size
  • Supplied with two 0-4 mm high vacuum valves with PTFE O-ring at tip and PTFE wiper to protect Viton O-ring on shaft

Specifications

Capacity (Metric) 250 mL
Material Glass
Joint Number 24/40
Product Type Addition Funnel