missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Synthetic Rubber Tygon Hose

Catalog No. 05405073
Change view
Click to view available options
For Use With (Application):
Vacuum Connection
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
05405073 Vacuum Connection
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05405073 Supplier BUCHI Supplier No. 11063244

Synthetic rubber tygon tubing features an inner diameter of 6 mm, and an outer diameter of 13 mm.

  • For use with vacuum
  • Inner Diameter: 6 mm
  • Outer Diameter: 13 mm

Specifications

Material Synthetic Rubber
Type Vacuum Hose
For Use With (Application) Vacuum Connection
For Use With (Equipment) V-100, V-300, V-600, V-700, V-710, R-100, R-210, R-215, R-300, R II
Diameter (Metric) 6 mm (Inner), 13 mm (Outer)