missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Synthetic Rubber Insulating Hose, 11 mm I.D.

Catalog No. 05405021
Change view
Click to view available options
For Use With (Equipment):
Laboratory Rotavapor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05405021 Laboratory Rotavapor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Catalog No. 05405021 missing translation for 'mfr' BUCHI missing translation for 'supplierNo' 028696

Synthetic rubber insulating hose has an inner diameter of 11 mm, and an outer diameter of 23 mm.

  • For the insulation of cooling tubing
  • Use with laboratory Rotavapors
  • Inner Diameter: 11mm
  • Outer Diameter: 23 mm

Specifications

Color Black
Material Synthetic Rubber
Type Insulating Hose
For Use With (Application) Insulation of Cooling Tubing
For Use With (Equipment) Laboratory Rotavapor
Diameter (Metric) 11 mm (Inner), 23 mm (Outer)