missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI SyncorePlus Polyvap Parallel Evaporator System
Description
- Save time and increase efficiency by evaporating multiple samples with volumes ranging from 0.5 mL to 500 mL
- Compatible with BUCHI’s Polyvap glass tubes of all sizes in 4, 6, and 12 rack positions
- Third party test tubes are compatible with 24, 48, and 96 position racks
Specifications
Specifications
| Speed | 60 to 400 rpm |
| Frequency | 50/60 Hz |
| Volume (Metric) | 6 x 250 mL |
| For Use With (Application) | Multi-Sample Evaporation |
| Voltage | 115 V |
| Weight (Metric) | 30 kg |
| Model | SyncorePlus Polyvap |
| Temperature Range (Metric) | 20°C to 100°C |
| Includes | Crystal Rack R-6 Polyvap |
| Wattage | 1250 W |
| Show More |