missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI SyncorePlus Analyst Parallel Evaporator with Coil Condenser
Specially designed to evaporate samples to a specified volume as a pre-analytical step. With a Type S Condensor, the final volume is 1 mL.
$65,218.20 - $72,673.23
Specifications
| For Use With (Application) | Sample Evaporation |
|---|---|
| Frequency | 50/60 Hz |
| Speed | 60 to 400 rpm |
| Voltage | 115 V |
| Weight (Metric) | 30 kg |
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|
05405364
|
BUCHI
11QA21S001 |
Crystal Rack R-6 Analyst |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
05405365
|
BUCHI
11QA31S001 |
EasyFill R-12 Analyst |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Safely and efficiently concentrate up to 12 samples
- Predefined residual volumes range from 0.3 mL, 1 mL, to 3 mL per sample
- Includes 1 mL glass tubes with appendix
- Interchangeable racks and a wide range of accessories are available to create the perfect system
- Individual sample sealing and the use of inert materials inhibits cross-contamination
- A cooled appendix protects heat-sensitive analytes
Specifications
| Sample Evaporation | |
| 60 to 400 rpm | |
| 30 kg | |
| 20°C to 100°C | |
| 520 x 500 x 325 mm |
| 50/60 Hz | |
| 115 V | |
| SyncorePlus Analyst | |
| 1250 W |