missing translation for 'onlineSavingsMsg'
Learn More

Ohaus Swing-Out Rotor Cell Culture Package

Catalog No. 01259097
Change view
Click to view available options
Capacity:
4 x 145 mL
4 x 290 mL
4 x 750 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01259097 4 x 145 mL
01259096 4 x 290 mL
01259095 4 x 750 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01259097 Supplier Ohaus Supplier No. 83041631

Cell culture rotor packages for Frontier centrifuges, available in low, mid, and high-volume capacities to support a wide range of sample preparation needs. Compatible models include FC5714/18/18R, FC5816/16R, and FC5916/16R/17RF.

  • Available in multiple rotor configurations to process 145 mL, 290 mL, or 750 mL capacities depending on laboratory needs.
  • Supports both 15 mL and 50 mL conical tubes, with varying capacities for small, medium, or large-scale sample processing.
  • Swing-out rotor design promotes gentle handling of cell suspensions and ensures uniform sedimentation.
  • Packages include dedicated tube racks or adapters for secure placement and easy switching between tube sizes.
  • BioSeals rotor caps included in select configurations for enhanced safety and contamination control.
  • Fully compatible with Frontier centrifuges, covering a wide range of laboratory workflows from routine to high-throughput applications.

Specifications

Material Aluminum
Type Rotor Equipment Package
Capacity 4 x 145 mL
Max. RCF 3350 x g
Max. Speed 4500 rpm
Includes Low-volume
Biocontainment No