missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bolle Safety™ Swift Safety Spectacles
Safety Glasses with anti-fog and anti-scratch features to ensure that your vision remains clear and unobstructed.
$6.95 - $6.95
Specifications
| Lens Coating | Scratch-resistant, Anti-fog |
|---|---|
| Product Type | Safety Glasses |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Catalog Number | Mfr. No. | Lens Tint | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Lens Tint | Price | Quantity | |||||
|
17-467-679
|
Bolle Safety™
SWIFTN20U |
Smoke |
Pack of 10 Each for $6.95
|
|
|||||
|
17-467-680
|
Bolle Safety™
SWIFTN10U |
Clear |
Pack of 10 Each for $6.95
|
|
|||||
Description
Swift Safety Spectacles with standard polycarbonate frame.
- Scratch-resistant, anti-fog.
- Reusable.
Specifications
| Scratch-resistant, Anti-fog | |
| Polycarbonate | |
| Polycarbonate | |
| Standard |
| Safety Glasses | |
| Reusable | |
| Polycarbonate |