missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Sweeping Net

Catalog No. S29348
Change view
Click to view available options
Grade:
High School
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S29348 High School
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29348 Supplier Eisco™ Supplier No. BI0146SN

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eisco™ Sweeping Net designed for sweeping vegetation to collect insects features a light weight aluminum handle with rubber grip.

  • Sweeping net used to collect insects from vegetation
  • 10 in. Diameter frame
  • 12 in. deep nylon net
  • 36 in. lightweight aluminum handle with rubber grip
  • Great durability

Warranty

1 year limited manufacturer warranty

Specifications

Grade High School
Quantity 1
Description Educational Materials
For Use With (Equipment) Insects
Product Type Sweeping Net
Length (English) 48 in.
Weight (Metric) 272.15 g
Length (Metric) 121.9 cm
Material Wire, aluminum, rubber, cloth
Weight (English) 0.6 lb.
Width (English) 12 in.
Width (Metric) 30.5 cm
For Use With (Application) Specimen collection
Show More Show Less