missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SWAP-IT™ GC-MS Interface System Accessories

Catalog No. 290SG032
Change view
Click to view available options
Type:
SWAP-Tight Ferrule 0.1 to 0.25 mm
SWAP-Tight Ferrule 0.32 mm
SWAP-Tight Ferrule, Blank
SWAP-Tight Nut
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
290SG032 SWAP-Tight Ferrule 0.32 mm
290SG000 SWAP-Tight Ferrule, Blank
290SG002 SWAP-Tight Nut
290SG025 SWAP-Tight Ferrule 0.1 to 0.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 290SG032 Supplier Thermo Scientific™ Supplier No. 290SG032

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Find the right nut and ferrule to use with the powerful Thermo Scientific™ SWAP-IT™ GC-MS Interface system.

  • Specially deactivated , robust stainless steel transfer capillary provides an interface between the analytical column and the MS detector
  • Small ID of transfer capillary ensures exposure to air and water is reduced to a minimum during disconnection of the analytical column
  • The system works without the requirement for additional He-purge/make-up gas flow
  • Finger-tight connections make exchanging the analytical column quick and easy without the need for tools
  • Includes finger-tight connections for S/SL injector to provide complete finger-tight solution

Specifications

Type SWAP-Tight Ferrule 0.32 mm
Quantity 10 Pk.
For Use With (Equipment) SWAP-IT GC-MS Interface System

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.