missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ Surshield™ Safety Winged Infusion Sets
Description
- Nonlatex plastic and tubing
- Allergy-free usage
- Flexible wings
- Polyvinyl tubing
- Siliconized needle
Specifications
Specifications
| Product Type | Safety Winged Infusion Set |
| Material | PVC Tubing, Siliconized Needle |
| Needle Gauge | 19 G |
| Sterility | Sterile |
| For Use With (Application) | IV infusion therapy |
| Length (English) Needle | 0.75 in. |
| Length (English) Tube | 3.5 in. |