missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ SurGuard™3 Safety Hypodermic Needles, 20G
Description
- 3 modes of activation-thumb, finger, or hard surface
- Separate finger/thumb grips with ridges and nonslip surfaces
- Hub and needle locks for security post activation
- Broad range of sizes
- Firm injection feel
- Sharpest needles among major brands tested; 10% sharper than similar needles from Becton, Dickinson and Company
- More comfortable injections for patients
Specifications
Specifications
| Needle Gauge | 20 G |
| Latex Free | Yes |
| Length (English) Needle | 2 in. |
| Product Type | Hypodermic Safety Needle |
| Needle Point Style | Sharp |
| Sterility | Sterile |