missing translation for 'onlineSavingsMsg'
Learn More

Surgical Design Nichrome Crucible Tongs

Catalog No. 151931
Change view
Click to view available options
Length (Metric):
24.1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
151931 24.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 151931 Supplier Surgical Design Supplier No. 29131

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Nichrome tongs used to hold crucibles

  • Opening size: 25.4mm (1 in.)
  • Length: 241.3mm (9.5 in.)
  • Temperature: 800°C (1472°F)
  • Nonsterile

Specifications

Product Type Crucible Tongs
For Use With (Application) Holding crucibles
Length (Metric) Opening 25.4 cm
Length (Metric) 24.1 cm
Length (English) Opening 1 in.
Length (English) 9.5 in.
Material Nichrome