missing translation for 'onlineSavingsMsg'
Learn More

Terumo Medical Corporation SURFLO™ Winged Infusion Set

Catalog No. 23339850
Encompass
Change view
Click to view available options
Length (English) Needle:
0.75 in.
Length (English) Tube:
3.5 in.
Needle Gauge:
21 G
25 G
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Needle Length (English) Tube Needle Gauge
23339850 0.75 in. 3.5 in. 25 G
23339848 0.75 in. 3.5 in. 21 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 23339850 Supplier Terumo Medical Corporation Supplier No. SV25BLSF
Only null left

Precisely needle and tubing with thin wall design assures ease of penetration

  • Terumo's soft, flexible interlocking wings readily conform to the body's contour
  • The wing is angled for ease of positioning of the needle during venipuncture, or less risk of vessel damage or occlusion of the lumen
  • The precisely honed needle with thin wall design assures ease of penetration and continued access with a single insertion

Specifications

Product Type Winged Infusion Set
Color Orange
Material PVC Tubing
Needle Gauge 25 G
Sterility Sterile
Latex Free Yes
Length (English) Needle 0.75 in.
Length (English) Tube 3.5 in.