Learn More
Thermo Scientific™ SureSTART™ WebSeal™ Plate and 96-Well Mid-well Plates, Round U-Bottom, 7 mm Diameter, Level 3 High Performance Applications
Use glass-coated SureSTART™ WebSeal™ Plate and 96-Well Mid-well Plates, Round U-Bottom, 7 mm Diameter, Performance Level 3, for high performance analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.
$2,171.89 - $2,712.71
Specifications
| Product Line | SureSTART WebSeal Level 3 |
|---|---|
| Color | Clear |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Well Shape | Round Bottom (U-well) |
| Catalog Number | Mfr. No. | Total Volume (Metric) Well | Height (Metric) | Barcode | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Total Volume (Metric) Well | Height (Metric) | Barcode | Price | Quantity & Availability | |||
|
03253927
|
Thermo Scientific™
60180P336 |
1200 μL | 41.5 mm | No Barcode |
Pack of 10 Each for $2,310.56
|
|
|||
|
01213167
|
Thermo Scientific™
60180P336B |
1200 μL | 41.5 mm | Includes Barcode |
Pack of 10 Each for $2,712.71
|
|
|||
|
01213162
|
Thermo Scientific™
60180P343B |
1000 μL | 33 mm | Includes Barcode |
Pack of 10 Each for $2,171.89
|
|
|||
Description
Thermo Scientific™ SureSTART™ Level 3 WebSeal™ Plate+ 96-Well Round U-Bottom 7 mm Diameter Mid-well Plates are designed for regulated labs that require high performing products.
Plate+ glass-coated Level 3 well plates are recommended for use with very sensitive applications, low sample concentrations, and hydrophobic samples such as proteins and are ideal for use with all solvent types including non-polar solvents.
These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2.
Performance Level 3 Vials – for High Performance Analysis
- Ideal for regulated labs using all solvent types including non-polar solvents
- Performance Level 3 products include unique WebSeal Plate+ glass-coated polypropylene plates and plates with glass inserts
- Suitable for HPLC/UHPLC applications
- Suitable for QA/QC applications using core detectors such as UV, DAD/PDA, RI, Fluorescence, ELSD, and MS analysis
Specification Certified
- All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance is available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
| SureSTART WebSeal Level 3 | |
| 96 | |
| Round Bottom (U-well) |
| Clear | |
| Non-sterile |