missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Mid-well Plates, Round U-Bottom, Level 1 Everyday Analysis

Catalog No. 03252404
Change view
Click to view available options
Total Volume (Metric) Well:
1300 μL
No. per Pack:
5 Plates
50 Plates
Barcode:
Includes Barcode
No Barcode
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Total Volume (Metric) Well No. per Pack Barcode
03252404 1300 μL 5 Plates No Barcode
03255002 1300 μL 5 Plates Includes Barcode
03252405 1300 μL 50 Plates No Barcode
03255005 1300 μL 50 Plates Includes Barcode
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03252404 Supplier Thermo Scientific™ Supplier No. 60180P103

Use SureSTART™ WebSeal™ 96-Well Mid-well Plates, Round U-Bottom, Performance Level 1, for everyday chromatography analysis. They are Specification Certified and conform to ANSI-SLAS 4-2004 standards.

Thermo Scientific™ SureSTART™ Level 1 WebSeal™ 96-Well Round U-Bottom Mid-well Plates are designed for everyday chromatography analysis.

They provide an affordable choice for use with most HPLC/UHPLC instrument types, and are ideal for non-regulated laboratories using water, water and polar solvents, and polar solvents.

These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 8 mm Diameter, Round, Level 1.

Performance Level 1 Plates – for Everyday Analysis

  • Ideal for non-regulated labs that use water and polar solvents
  • Commodity plates, seals, tapes
  • GC tested
  • Suitable for HPLC/UHPLC applications
  • Suitable for biopharmaceutical applications
  • Suitable for QA/QC applications using core detectors
  • Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents

Specifications

Barcode No Barcode
Certified Specification Certified, GC/MS Tested
Array 8 x 12
Product Line SureSTART WebSeal Level 1
Color Clear
Material Polypropylene
No. of Wells 96
Volume (Metric) Working 50 to 1000 μL
Sterility Non-sterile
Surface Treatment Non-coated
Total Volume (Metric) Well 1300 μL
Well Shape Round
No. per Pack 5 Plates
Temperature Range (Metric) -80°C to 121°C
Height (Metric) 31.6 mm
Diameter (Metric) Well 8 mm
Plate Size Mid-well
Show More Show Less